This product requires certification to purchase.

Cordless Radio Two-way Radio

Kenwood

NX-P1000 Series Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1302AUK
  • Item #8925451
  • Manufacturer Part #NX-P1302AUK
4.1 out of 5 Customer Rating
Brand image
Kenwood

NX-P1000 Series Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1302AUK
  • Item #8925451
  • Manufacturer Part #NX-P1302AUK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rugged durability built to military standards
  • 3-year warranty
  • VHF option available
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Collection:
NX-P1000 Series
Color Finish Name:
Black
Corded Cordless:
Cordless
Depth:
1-12/25 in
Height:
4-7/8 in
Length:
1-3/8 in
Power Source:
Battery
Size:
1-3/8 in x 2-1/8 in x 4-7/8 in
Smart Home Enabled:
No
Tool Type:
Two-way Radio
UL Listed:
No
UPC:
019048231666
Watts:
2 W
Weight:
0.5 lb
Width:
2-1/8 in
Wireless Communication:
Radio