1-Burner Cooktop
1-Burner Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth black glass with white graphics
- Rounded edged ceramic glass
- Durable ceramic glass is sustainable and easy to clean
- Push-to-turn knob control
- "On" & "Hot" burner indicator lights
- Heat limiting cooking surface protectors
- Quick-to-heat radiant ribbon elements
- Hardwired
- 3-Year product replacement warranty
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Control Type:
- Knob
- Depth:
- 3-1/4 in
- Number of Burners:
- 1
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 617181003968
- Volts:
- 208V
- Watts:
- 1200 W
- Width:
- 12 in