This product requires certification to purchase.

Built-In Electric Grill

Kenyon

Built-In Electric Grill

  • Fast #
  • Part #KB70051
  • Item #10031938
  • Manufacturer Part #B70051
5 out of 5 Customer Rating
Brand image
Kenyon

Built-In Electric Grill

  • Fast #
  • Part #KB70051
  • Item #10031938
  • Manufacturer Part #B70051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful performance - cooking temperatures exceed 550?F for perfect searing
  • Patented concealed electric element eliminates flare-ups
  • Non-stick grate imparts characteristic barbeque grill marks and is dishwasher safe
  • Select between 8 different heat settings for the perfect temperature every time
  • Disposable drip tray is located below the element to trap drippings
  • Infuse grilled food with flavor by adding a variety of liquids to the drip tray
  • Automatic shut-off at 60 or 90 minutes depending on heat setting
  • Marine-grade 304 stainless is passivated to be weather resistant and rust proof
  • 3-Year product replacement warranty
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
12-1/6 in
Height:
18-5/8 in
Number of Burners:
1
Power Source:
Electric
Smart Home Enabled:
No
UPC:
617181003203
Volts:
240V
Width:
21 in