Built-In Electric Grill with Power Cord
Built-In Electric Grill with Power Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful performance - cooking temperatures exceed 550?F for perfect searing
- Patented concealed electric element eliminates flare-ups
- Non-stick grate imparts characteristic barbeque grill marks and is dishwasher safe
- Select between 8 different heat settings for the perfect temperature every time
- Disposable drip tray is located below the element to trap drippings
- Infuse grilled food with flavor by adding a variety of liquids to the drip tray
- Automatic shut-off at 60 or 90 minutes depending on heat setting
- Marine-grade 304 stainless is passivated to be weather resistant and rust proof
- 3-Year product replacement warranty
- Made in the USA
Specifications
- AMP:
- 11
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12-1/6 in
- Height:
- 19-5/8 in
- Length:
- 12 in
- Number of Burners:
- 1
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UPC:
- 617181003579
- Weight:
- 35 lb
- Width:
- 21 in