6 in. Plastic Full Port Butt Fusion 160# Ball Valve
Polyball® 6 in. Plastic Full Port Butt Fusion 160# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Polyball®
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No