This product requires certification to purchase.

Size M 5 mil Nitrile Disposable Gloves in Black (Box of 100)

Kerrtas Marketing

Size M 5 mil Nitrile Disposable Gloves in Black (Box of 100)

  • Fast #
  • Part #KCS7002
  • Item #9615087
  • Manufacturer Part #CS7002
3.3 out of 5 Customer Rating
Brand image
Kerrtas Marketing

Size M 5 mil Nitrile Disposable Gloves in Black (Box of 100)

  • Fast #
  • Part #KCS7002
  • Item #9615087
  • Manufacturer Part #CS7002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cost effective
  • Hypoallergenic
  • Chemical resistant
  • Easy donning patented technology
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
M
Glove Type:
Chemical Resistant, Powder Free
Material:
Rubber, Synthetic
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
5 mil
Weight:
6.0 g