This product requires certification to purchase.

12 in. Top Reading Measuring Wheel

Keson

12 in. Top Reading Measuring Wheel

  • Fast #
  • Part #KRRT12
  • Item #4523570
  • Manufacturer Part #RRT12
5 out of 5 Customer Rating
Brand image
Keson

12 in. Top Reading Measuring Wheel

  • Fast #
  • Part #KRRT12
  • Item #4523570
  • Manufacturer Part #RRT12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Enhanced grip pistol-type handle increases control and comfort
  • Brake on pistol grip stops counting instantly. Stop adding lengths accidentally by putting the brake on exactly when you need it
  • Gear and shaft transmission for highest measurement accuracy and strength. No belts to stretch or fail
  • Reset on the handle and unit housing no more bending over, lifting the wheel or stepping on it to reset to zero. Additionally, the reset on the housing is reinforced to protect it when resetting the counter with your foot
  • 3 Foot circumference
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Silver, Orange
Diameter:
12
Handle Material:
Plastic
Handle Type:
Pistol Grip
Length:
3
Material:
Plastic
Number of Tools Included:
1
Width:
12