25 ft. Steel Tape Measure
25 ft. Steel Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Case Material:
- Rubber
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Nylon
- UPC:
- 052837028337
- Width:
- 1