This product requires certification to purchase.

25 ft. Measuring Tape with Nylon Coated Steel Blade

Keson

25 ft. Measuring Tape with Nylon Coated Steel Blade

  • Fast #
  • Part #KPG1825RG
  • Item #3177931
  • Manufacturer Part #PG1825RG
4.8 out of 5 Customer Rating
Brand image
Keson

25 ft. Measuring Tape with Nylon Coated Steel Blade

  • Fast #
  • Part #KPG1825RG
  • Item #3177931
  • Manufacturer Part #PG1825RG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Length:
25 ft
Material:
Plastic, Rubber, Steel
Material Type:
Nylon
Width:
1 in