25 ft. Short Measuring Tape with Rubber Grip
25 ft. Short Measuring Tape with Rubber Grip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black, Polished Chrome, Yellow
- Length:
- 25 ft
- Material:
- Rubber, Steel
- Product Type:
- Measuring Tape
- Width:
- 1 in