This product requires certification to purchase.

33 ft. Steel Tape Measure

Keson

33 ft. Steel Tape Measure

  • Fast #
  • Part #KPG181033UB
  • Item #7310093
  • Manufacturer Part #PG181033UB
5 out of 5 Customer Rating
Brand image
Keson

33 ft. Steel Tape Measure

  • Fast #
  • Part #KPG181033UB
  • Item #7310093
  • Manufacturer Part #PG181033UB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Color Finish Name:
Hi-Viz Yellow, Orange
GSA Approved:
No
Length:
33 ft
Material:
Steel, Rubber
Width:
1 in