This product requires certification to purchase.

48 in. Indoor or Short Run Measuring Wheel

Keson

48 in. Indoor or Short Run Measuring Wheel

  • Fast #
  • Part #KRR418
  • Item #3517271
  • Manufacturer Part #RR418
5 out of 5 Customer Rating
Brand image
Keson

48 in. Indoor or Short Run Measuring Wheel

  • Fast #
  • Part #KRR418
  • Item #3517271
  • Manufacturer Part #RR418
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pistol grip handle increases control and comfort
  • Quick snap cam locks to store and transport the wheel with minimal effort
  • Telescopes down to 23 inches cam locks make the unit simple to operate when preparing for storage or transportation
  • Flip-down kickstand keeps the wheel upright when you need your hands free to perform other tasks and stays out of the way as you measure
  • Safety reflector
  • 4 Foot circumference
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Diameter:
15-1/2 in
Length:
4 ft
Material:
Plastic
Material Type:
ABS
Number of Tools Included:
1
Width:
48 in