This product requires certification to purchase.

6 ft. Wood Ruler

Keson

6 ft. Wood Ruler

  • Fast #
  • Part #KWR1810
  • Item #7499609
  • Manufacturer Part #WR1810
5 out of 5 Customer Rating
Brand image
Keson

6 ft. Wood Ruler

  • Fast #
  • Part #KWR1810
  • Item #7499609
  • Manufacturer Part #WR1810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
GSA Approved:
No
Length:
6
Material:
Beechwood
Number of Tools Included:
1
Tool Type:
Folding Ruler
Width:
5/8