1 in. x 25 ft. ABS Pocket Engineer Tape
Economy Series 1 in. x 25 ft. ABS Pocket Engineer Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Blade Material:
- Steel
- Case Material:
- ABS Plastic
- Coating:
- Lacquer
- Collection:
- Economy Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Grip
- Length:
- 25 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape
- Type:
- KPG2510
- Width:
- 1 in