25 ft. Pocket Tape
Economy Series 25 ft. Pocket Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- ABS Plastic
- Coating:
- Lacquer
- Collection:
- Economy Series
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Grip
- Length:
- 25 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape
- UPC:
- 052837022076
- Width:
- 1 in