This product requires certification to purchase.

3 ft. Spoked Measuring Wheel with Metal Frame

Keson

MP Series 3 ft. Spoked Measuring Wheel with Metal Frame

  • Fast #
  • Part #KMP301
  • Item #4272922
  • Manufacturer Part #MP-301
4.5 out of 5 Customer Rating
Brand image
Keson

MP Series 3 ft. Spoked Measuring Wheel with Metal Frame

  • Fast #
  • Part #KMP301
  • Item #4272922
  • Manufacturer Part #MP-301
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Not far behind the MP401 in popularity, this slightly more compact wheel is a little lower in price without compromising any durability
  • 3 foot circumference
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
MP Series
Color Finish Name:
Orange
Diameter:
11-1/2
Handle Material:
Steel
Handle Type:
Folding
Height:
42
Length:
3
Material:
Metal, Steel
Number of Tools Included:
1
Tool Type:
Measuring Wheel