This product requires certification to purchase.

4 ft. Metal Measuring Wheel

Keson

MP Series 4 ft. Metal Measuring Wheel

  • Fast #
  • Part #KMP401
  • Item #3177944
  • Manufacturer Part #MP401
5 out of 5 Customer Rating
Brand image
Keson

MP Series 4 ft. Metal Measuring Wheel

  • Fast #
  • Part #KMP401
  • Item #3177944
  • Manufacturer Part #MP401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative design - simple, center-line functionality. Great balance
  • Huge numbers make for easy reading. Superior protection and placement of the counter - the metal shelf keeps dirt and debris from coming into contact with the counter
  • Rugged 3/4 inch steel frame - tough enough to handle any terrain
  • Compact fold-down - easily folds in half for storage and portability
  • 4 foot circumference
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
MP Series
Color Finish Name:
Orange
Diameter:
15-1/2 in
Handle Material:
Steel
Handle Type:
Folding
Length:
4 ft
Material:
Metal, Steel
Number of Tools Included:
1
Tool Type:
Measuring Wheel