This product requires certification to purchase.

Paint Marking Wand in Black and Silver

Keson

Paint Marking Wand in Black and Silver

  • Fast #
  • Part #KPA35
  • Item #3519985
  • Manufacturer Part #PA35
4.7 out of 5 Customer Rating
Brand image
Keson

Paint Marking Wand in Black and Silver

  • Fast #
  • Part #KPA35
  • Item #3519985
  • Manufacturer Part #PA35
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pistol grip and trigger to spray paint exactly where you want it
  • Precision wheels molded from high-grade ABS, providing a lifetime of use
  • Paint can sleeve fits all standard US-style inverted aerosol paint cans
  • Comes with an attachable wheel
  • Requires Certification

Documents


Specifications

Application:
Marking
Color Finish Name:
Black, Silver, Orange
Handle Material:
Plastic
Handle Type:
Pistol Grip
Length:
3 ft
Material Type:
ABS
Product Type:
Wheel
UPC:
052837010059