4 in. Indoor or Short Run Measuring Wheel
Roadrunner 4 in. Indoor or Short Run Measuring Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weighs less than 2 pounds
- Easy to read magnified counter
- Smaller 1' wheel combine Keson® quality and reliability with convenient size and lightweight
- Typically used in short run and indoor applications these products are compact and very reliable
- Its easy to measure curved, horizontal and asymmetrical surfaces
- A 5-digit, easy-read, magnified counter that measures up to 9999', 11" without resetting
- Handle telescopes from 42 in down to 20 in for easy storage
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Roadrunner
- Color Finish Name:
- Orange
- Diameter:
- 4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Straight and Telescoping
- Height:
- 38 in
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Tool Type:
- Measuring Wheel
- Weight:
- 2 lb