This product requires certification to purchase.

3/4 in Inlet x 3/4 in Outlet Gas Valve

Key Gas Components

Model 400 3/4 in Inlet x 3/4 in Outlet Gas Valve

  • Fast #
  • Part #K216242131
  • Item #460951
  • Manufacturer Part #216242131
4.4 out of 5 Customer Rating
Key Gas Components

Model 400 3/4 in Inlet x 3/4 in Outlet Gas Valve

  • Fast #
  • Part #K216242131
  • Item #460951
  • Manufacturer Part #216242131
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Key Gas Components gas valve
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-59/100 in
Inlet Outlet:
3/4 in Inlet/ 3/4 in Outlet
Length:
3-13/100 in
Pressure - Maximum:
0.5 psi