Isolation Gown, Rear Entry with Attached Ties in Blue
Isolation Gown, Rear Entry with Attached Ties in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Light-weight and breathable polyethylene
- Rear entry
- Features elastic thump loops
- Attached ties
- Comfortable to wear
- Durable construction with surged seams
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 55 in
- Material:
- Plastic
- Material Type:
- Polyethylene