This product requires certification to purchase.

10 in. Pleated Sediment Filter Cartridge

Keystone Filter

10 in. Pleated Sediment Filter Cartridge

  • Fast #
  • Part #K110
  • Item #93763
  • Manufacturer Part #K110
4.9 out of 5 Customer Rating
Brand image
Keystone Filter

10 in. Pleated Sediment Filter Cartridge

  • Fast #
  • Part #K110
  • Item #93763
  • Manufacturer Part #K110
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes dirt, dust, and particulates in water
  • Ideal for use in homes with three baths or less
  • Pleated construction for longer life
  • Requires Certification

Specifications

Contaminant Removal:
Sediment
Diameter:
2-3/4 in
Diameter - Inside 1:
1 in
Flow Rate:
10 gpm
Length:
10 in
Material:
Cellulose