1-Light Flush Mount Ceiling Fixture in Olde Bronze
1-Light Flush Mount Ceiling Fixture in Olde Bronze
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: CSAus_Damp
- Additional Shade Information: WHITE ACRYLIC
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Average Life:
- 45000 hr
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1280
- Material:
- Plastic
- Number Of Hours:
- 45000 hr
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927531665
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 11-3/4 in