1-Light LED Bath Light in Brushed Nickel
1-Light LED Bath Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This LED, 49 inch linear wall fixture is a versatile piece. The Brushed Nickel finish and a white acrylic diffuser create a crisp look and bright, clean ambience. Horizontal or vertical mounting options add to the versatility of this fixture.
- Capable of being dimmed
- California title 24 certified
- Can be mounted horizontally or vertically
- ETL listed for installation and use in damp locations
-
Green
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2680
- Material:
- Plastic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UPC:
- 783927528641
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 49-1/4 in