1-Light LED Bath Light in Brushed Nickel
1-Light LED Bath Light in Brushed Nickel
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/
- Can be Mounted Vertically or Horizontally
- Safety Rated: ETL_Damp
- Additional Shade Information: WHITE ACRYLIC DIFFUSER
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic Diffuser
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1890
- Material:
- Steel
- Number Of Hours:
- 45000
- Number of Lights:
- 1
- UPC:
- 783927528689
- Volts:
- 120/277V
- Watts:
- 23
- Width:
- 37-1/4