1-Light LED Ceiling Light with White Acrylic Glass in Brushed Nickel
1-Light LED Ceiling Light with White Acrylic Glass in Brushed Nickel
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: CSAus_Damp
- Additional Shade Information: WHITE ACRYLIC
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4-1/4
- Diameter:
- 17-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Height:
- 4-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1790
- Material:
- Plastic
- Number Of Hours:
- 45000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927519465
- Volts:
- 120V
- Watts:
- 34
- Width:
- 17-3/4