100 ft. 2700K 120 Lumen LED Tape Light in White
100 ft. 2700K 120 Lumen LED Tape Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 100 ft
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 120
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- UPC:
- 783927496742
- Volts:
- 24V
- Watts:
- 150 W
- Width:
- 1/2 in