100W 1-Light Wall Sconce in Brushed Nickel
100W 1-Light Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/
- Safety Rated: ETL_Damp
- Additional Shade Information: SATIN ETCHED CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4
- Diameter:
- 6
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927129480
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100
- Width:
- 6