100W 1-Tier 5-Light Medium E-26 Incandescent Pendant Light in Classic Bronze
100W 1-Tier 5-Light Medium E-26 Incandescent Pendant Light in Classic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used on angled ceiling
- Max hanging height: 50"
- This 5 light transitional pendant features a pleasing drum shape in a classic bronze finish
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Satin Etched
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Glass, Steel
- Number of Lights:
- 5
- Overall Height:
- 50 in
- UPC:
- 783927602624
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in