This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze

Kichler Lighting

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze

  • Fast #
  • Part #KK5336TZS
  • Item #7554134
  • Manufacturer Part #5336TZS
5 out of 5 Customer Rating
Brand image
Kichler Lighting

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze

  • Fast #
  • Part #KK5336TZS
  • Item #7554134
  • Manufacturer Part #5336TZS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Width
12-1/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Tannery Bronze
Dimmable
No
Glass Type
Satin Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
783927537285