This product requires certification to purchase.

100W 3-Light Medium Bracket in Tannery Bronze

This product has been replaced by

No Image Available
Kichler Lighting 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze™
Manufacturer Part #5337TZS
Kichler Lighting

100W 3-Light Medium Bracket in Tannery Bronze

  • Fast #
  • Part #KK5337TZ
  • Item #4133064
  • Manufacturer Part #5337TZ
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No Image Available
Kichler Lighting 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze™
Manufacturer Part #5337TZS
Kichler Lighting

100W 3-Light Medium Bracket in Tannery Bronze

  • Fast #
  • Part #KK5337TZ
  • Item #4133064
  • Manufacturer Part #5337TZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
8 in
Width
24 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Tannery Bronze
Glass Type
Alabaster Swirl
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Watts
100 W
Warranty & Product Information
UL Listed
Yes
UPC
783927195089