100W 3-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze™
100W 3-Light Medium E-26 Incandescent Vanity Fixture in Tannery Bronze™
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.2 lb
- Width:
- 24 in