10W 1-Light 7 in. Outdoor Wall Sconce in Textured Black
10W 1-Light 7 in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 450
- Material:
- Synthetic Fiber, Metal
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927545280
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 5 in