12?Light 33in. LED Chandelier with Clear Fluted Glass in Champagne Bronze
12?Light 33in. LED Chandelier with Clear Fluted Glass in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- About the Riven 12-light chandelier: strikes the perfect balance between simplicity and sophistication. Inspired by a vintage map bag, each light looks like it could be strapped to the back of an old-world explorer. Clear fluted glass surrounds an acrylic interior, softening the integrated LED light source. This energy-efficient light is as versatile as it is refined. Hang the Riven 12-light chandelier with the included stems. Dimmable when used with a dimmer switch, sold separately.
- Steel construction
- Clear glass cylinder shades
- Sloped ceiling compatible
- Integrated 3000K LED lighting
- Capable of being dimmed
- Rated for dry locations
- Covered by Kichler's 5 year limited manufacturer warranty
Documents
Specifications
- Average Life:
- 5.71
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Color Temperature:
- 3000
- Depth:
- 33
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 17
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 4350
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- KK52752CPZLED
- UPC:
- 783927067034
- Volts:
- 120V
- Watts:
- 660
- Width:
- 33