12 in. 18 W Xenon Under Cabinet in Bronze
12 in. 18 W Xenon Under Cabinet in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Utilizes 2 18.5W (max) bulb (included)
- Features a frosted diffuser and a "hi-low-off" rocker switch
- Requires one for each unit
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1 in
- Length:
- 12 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- HID
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783927121101
- Watts:
- 18 W
- Width:
- 5 in