12 in. Pendant Stem in Polished Nickel
12 in. Pendant Stem in Polished Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Cashmere/Distressed Black/Brushed Nickel/Canyon Slate/Shadow Bronze/Colton Bronze/Chrome/Olde Bronze/Anvil Iron/Brushed Pewter/Polished Nickel/Aged Bronze/Old Iron/Cambridge Bronze/Burnished Bronze/Antique Pewter/Cayman Bronze/Warm Bronze/Classic Pewter/Distressed Antique White/Auburn Stained Finish/Antique Copper
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 0.04 lb
- Width:
- 3/4 in