120 in. 24W 2700K White LED Tape
120 in. 24W 2700K White LED Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 4.57
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1
- Length:
- 120
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 210
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 50000
- UL Listed:
- Yes
- UPC:
- 783927496810
- Volts:
- 24V
- Watts:
- 3
- Weight:
- 0.1875
- Width:
- 1/2