This product requires certification to purchase.

12V 1-Light Integrated LED in Accent Light in Textured Black

Kichler Lighting

12V 1-Light Integrated LED in Accent Light in Textured Black

  • Fast #
  • Part #KK16016BKT30
  • Item #7554157
  • Manufacturer Part #16016BKT30
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

12V 1-Light Integrated LED in Accent Light in Textured Black

  • Fast #
  • Part #KK16016BKT30
  • Item #7554157
  • Manufacturer Part #16016BKT30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
3000
Depth:
2 in
ETL Listed:
Yes
Height:
3-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
300
Material:
Aluminum, Brass
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
12V
Watts:
5.5 W
Width:
4-1/2 in