13 INCH LOW PROFILE LED BOWL L
13 INCH LOW PROFILE LED BOWL L
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Multiple/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: ETCHED CASED OPAL
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Etched Cased Opal
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UPC:
- 783927521536
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 13 in