144W 3-Light Integrated LED Vanity Fixture in Brushed Nickel
144W 3-Light Integrated LED Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/
- Safety Rated: ETL_Damp
- Additional Shade Information: WHITE ACRYLIC
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2640
- Lumens per Watt:
- 54
- Material:
- Plastic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783927519878
- Volts:
- 120V
- Watts:
- 144 W
- Width:
- 30 in