150W 1-Tier 3-Light Medium E-26 Incandescent Pendant Light in Black
150W 1-Tier 3-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be used on angled ceiling
- Max hanging height: 42"
- Offers an updated classic design that works well with traditional and modern decor
- The 3 light convertible pendant or semi flush with satin etched glass diffuser and white microfiber shade in black finish features clean lines and simple styling delivering a classic style to any room
- This semi flush uses a 100 watt (max.) bulb equivalent and measures 24" in width with a body height of 6"
- You can decide if you want to use this convertible fixture as a pendant or a semi flush
- Perfect over a kitchen table or in multiples over a kitchen island or as a semi flush in areas with a lower ceiling
- The 3 light convertible pendant or semi flush adds a touch of drama and a lot of style
- Takes three medium E26 up to 100W candelabra bulb equivalent
- May be installed as a pendant or semi flush
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Satin Etched
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 70 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Glass, Steel
- Number of Lights:
- 3
- Overall Height:
- 42 in
- UPC:
- 783927602587
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 24 in