This product requires certification to purchase.

15W 8 in. 1-Light Wide LED Flush Mount Bowl Ceiling in White

Kichler Lighting

15W 8 in. 1-Light Wide LED Flush Mount Bowl Ceiling in White

  • Fast #
  • Part #KK43849WH5CCT
  • Item #10637688
  • Manufacturer Part #43849WH5CCT
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

15W 8 in. 1-Light Wide LED Flush Mount Bowl Ceiling in White

  • Fast #
  • Part #KK43849WH5CCT
  • Item #10637688
  • Manufacturer Part #43849WH5CCT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meeting the strict parameters of JA-8 Title 24 Compliance, the Gen Select is a low-profile, surface-mount downlight that works well in kitchens, bathrooms, bedrooms, living rooms, home offices, or in hospitality settings like hotels, apartments, or office buildings. It offers all the benefits of each generation of our low-profile downlights with the addition of color temperature selection.
  • The color selection feature allows you to choose between five hues of white light, all in one fixture, reducing the guess work when planning. Simply remove the diffuser to access the switch and select the desired color. Color temperature can be changed after installation by removing the diffuser.
  • This 5-in-1 downlight allows you to switch between 2700K, 3000K, 3500K, 4000K and 5000K
  • Installs to an array of 3" and 4" J-box options, including a pancake box, for optimal placement flexibility, including in smaller spaces
  • Delivers 1000 lumens at 3000K providing more light output and reducing the number of downlights needed in a room
  • Provides a wider input range of 108VAC-132VAC for better power regulation and improved LED consistency
  • Offers consistent dimming, down to 10%, to accommodate the lighting needs of a space throughout the day
  • Close-to-ceiling seal prevents air escape – keeping your heating and cooling efforts inside
  • Aluminum construction allows for installation in an indoor shower or outdoor covered ceilings
  • Enhanced surge protection (2.5KV) to protect the core components of the fixture from unexpected power surges
  • Requires Certification
Dimensions & Measurements
Diameter
7-3/8 in
Height
1-7/20 in
Width
7-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Flush Mount, Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting, Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Average Life
4.57 yr
Number Of Hours
40000 hr
Watts
15 W
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
Yes
Type
KK43849WH5CCT
UL Listed
Yes
UPC
783927052009