15W Cast Aluminum Wall Mount LED Lantern in Textured Architectural Bronze
15W Cast Aluminum Wall Mount LED Lantern in Textured Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base backplate: 5" W x 5" L
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 550
- Lumens per Watt:
- 37
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927453097
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 15 W
- Width:
- 5 in