18 in. Fan Down Rod in Satin Natural White
18 in. Fan Down Rod in Satin Natural White
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin Natural White
- Diameter:
- 1
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 18
- Material:
- Steel
- UPC:
- 783927269148
- Width:
- 1