2-Light Ceiling Fan Light Kit in Brushed Nickel
2-Light Ceiling Fan Light Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Brushed Stainless Steel/Distressed Black/Mediterranean Walnut/Brushed Nickel/Oil Brushed Bronze/Satin Black/Satin Natural Bronze/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Matte White/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: ETCHED CASED OPAL
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783927420006
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 11-1/2 in