20W 1-Light 12-1/4 in. Outdoor Wall Sconce in Textured Black
20W 1-Light 12-1/4 in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for outdoor use, the 12.25" integrated LED wall light is crafted from Kichler’s Climates™ composite material with UV protectant
- Climates is built to withstand harsh outdoor elements, like saltwater spray and extreme temperatures, for a beautiful and long-lasting look
- This Cylinder LED outdoor wall light offers smooth lines and a modern look that fits perfectly with coastal or modern style homes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 925
- Material:
- EPMM, Metal, Synthetic Fiber
- Number Of Hours:
- 45000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927545297
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 20 W
- Width:
- 5 in