22W 1-Light 16 in. Wall Sconce in Brushed Nickel
22W 1-Light 16 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships via: UPS
- This 16" 2-light LED wall sconce is in a transitional style and features a brushed nickel finish
- White acrylic provides an even diffusion of light
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 16
- Installation Type:
- Flush Mount, Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1375
- Material:
- Plastic, Glass
- Material Type:
- Acrylic
- Number Of Hours:
- 45000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927545631
- Volts:
- 120/277V
- Watts:
- 22
- Width:
- 7