36 in. Fan Down Rod in Tannery Bronze Powder Coat
36 in. Fan Down Rod in Tannery Bronze Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze Powder Coat
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 36 in
- Material:
- Steel
- UPC:
- 783927283748
- Width:
- 1 in