36in. 300W 5 Lights E26 Medium Vanity Fixture in Chrome
36in. 300W 5 Lights E26 Medium Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Glass Can be Installed Up or Down
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- UPC:
- 783927537230
- Volts:
- 120V
- Watts:
- 100
- Width:
- 36