36in. Heavy Gauge Additional Chain in Black
36in. Heavy Gauge Additional Chain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Patina Bronze/Antique Pewter/Burnished Antique Brass/Olde Bronze/Polished Brass/Tuscan Gold/Brushed Nickel/Olde Brick/Seine Crackle/Carre Bronze/Olde World Bronze/Legacy Bronze/Old Iron/Tannery Bronze/Ravenna/Tannery Bronze w/ Gold Accent/Buckhorn/Art Nouveau Bronze/Sedona Bronze/Aged Bronze/Bronze Crackle
- Safety Rated: Accessory, Listing Not Required
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/4
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 36
- Material:
- Steel
- Type:
- KK4901BK
- UPC:
- 783927244206
- Width:
- 1/4